Apply to be a TradeMaster!
Main product image of BPX Brazed Plate Heat Exchanger, 30 Plates
Magnifying glass
Hover image to zoom
BPX Brazed Plate Heat Exchanger, 30 Plates
Magnifying glass
Hover image to zoom
$3,289.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Height
8-1/5"
Product Highlight: Max Pressure (PSI)
435 MAX PSI
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Temperature Range (F)
-310°F - 450°F
Product Highlight: Min Temp (F)
-310°F Min Temp

Description

–
BPX™ Brazed Plate Heat Exchangers offer the highest level of thermal efficiency and durability in a compact, low cost unit. The corrugated plate design provides very high heat transfer coefficients resulting in a more compact design. The unit’s stainless steel plates are vacuum brazed together to form a durable, integral piece that can withstand high pressure and temperature.

Compared to conventional shell and tube exchangers, the BPX™ Brazed Plate Heat Exchanger offers a more compact design.

Product Features
  • 1/6 the size
  • 1/5 the weight
  • 1/8 the liquid volume
  • 1/3 to 1/5 the surface area
  • True double wall construction including port regions
  • Double wall plate design with unique air vent leak paths
  • Complete peripheral braze for additional strength
  • Four dedicated leak ports for quick and easy leak detection
  • Excellent performance for domestic and potable water applications

Specs

–
Number of Plates:

30

Width (Inches):

3-1/2"

Height:

8-1/5"

Application:

Heating

Max Pressure (PSI):

435

Type:

Snow Melt

DHW

Thread Type:

Male

Brazing Material:

Copper

Cover Plate Material:

Stainless Steel

Temperature Range (F):

-310°F - 450°F

Min Temp (F):

-310°F

Max Temp (F):

450°F

Thread Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy