Apply to be a TradeMaster!
Main product image of FRA Series Commercial Fan Forced Large Wall Heater, 4800/3600 Watts, 277/240V (Northern White), FRA4827F
Magnifying glass
Hover image to zoom

FRA Series Commercial Fan Forced Large Wall Heater, 4800/3600 Watts, 277/240V (Northern White), FRA4827F

Brand:
Berko
SKU:
FRA4827F
Rating:
(0)
Q&A:
(0)
FRA Series Commercial Fan Forced Large Wall Heater, 4800/3600 Watts, 277/240V (Northern White), FRA4827F
Magnifying glass
Hover image to zoom
$628.00 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3600, 4800 Watts
Product Highlight: Voltage
277v, 240v
Product Highlight: Color
Northern White

Description

–

With a durable commercial-grade steel grille, this heater delivers optimized airflow to homes, basements, offices, conference rooms, lobbies, hallways and vestibules, for wall-mounted, fan forced comfort wherever you need it.



Features:

  • Contemporary design combined with commercial-grade steel grille to provide comfort through optimized airflow
  • Fan-only operation for summer use
  • Built-in power on/off switch for added safety during maintenance
  • Manual reset thermal overheat protector disconnects power in the event of accidental blockage
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Integral double-pole thermostat allows for easy adjustment to maintain desired temperature
  • All units have a permanently lubricated enclosed fan motor, which creates long life, low maintenance, and gently distributes warmth throughout the area

Specs

–
Voltage:

277v

240v

Color:

Northern White

Product Type:

Wall Heater

Wattage:

3600

4800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy