Apply to be a TradeMaster!
Main product image of SRA Commercial Fan Forced Small Wall Heater, 1800/900 Watts, 120V (Northern White), SRA1812DSF
Magnifying glass
Hover image to zoom

SRA Commercial Fan Forced Small Wall Heater, 1800/900 Watts, 120V (Northern White), SRA1812DSF

Brand:
Berko
SKU:
SRA1812DSF
Rating:
(0)
Q&A:
(0)
SRA Commercial Fan Forced Small Wall Heater, 1800/900 Watts, 120V (Northern White), SRA1812DSF
Magnifying glass
Hover image to zoom
$315.24 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
1800, 900 Watts
Product Highlight: Color
Northern White

Description

–

Whether you have an open area like an office, conference room or lobby or you need extra warmth in your stairwell, entryway or hall, this commercial fan-forced wall heater provides the comfort your buildings occupants require.



Features:

  • Contemporary, commercial-grade steel grille, designed to provide comfort through optimized airflow
  • Power on/off switch for added safety during maintenance
  • Manual reset thermal overheat protector disconnects power in the event of accidental blockage
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Integral thermostat allows for easy adjustment of room temperature to maintain desired comfort level
  • All units have a permanently lubricated fan motor, which creates long life and low maintenance, and gently distributes warmth throughout the area
  • Tamper-proof plug for thermostat hole

Specs

–
Voltage:

120v

Product Type:

Wall Heater

Wattage:

1800

900

Color:

Northern White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy