Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Size
–
4" Filter (1)
4" (1)
6" Filter (1)
6" (1)
9" Filter (1)
9" (1)
11" Filter (1)
11" (1)
Price Range
–
$100 to $200 Filter (1)
$100 to $200 (1)
$200 to $300 Filter (1)
$200 to $300 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Domestic)
Black Blind Flanges Class 125
Black Blind Flanges Class 125
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
0308016807 Compare Checkbox
Compare
4" x 9" Black Cast Iron Blind Flange, Class 125
SKU:
0308016807
Anvil
SKU:
0308016807
Brand:
Anvil
–
+
$112.05
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
0308017201 Compare Checkbox
Compare
6" x 11" Black Cast Iron Blind Flange, Class 125
SKU:
0308017201
Anvil
SKU:
0308017201
Brand:
Anvil
–
+
$205.09
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Articles
More About Black Blind Flanges Class 125
This category contains black cast iron blind flanges, Class 125.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video