Apply to be a TradeMaster!
Main product image of Locktite Copper One-Hole Lug for Conductor Range 2/0 to 4/0, 31011-TB
Magnifying glass
Hover image to zoom

Locktite Copper One-Hole Lug for Conductor Range 2/0 to 4/0, 31011-TB

Brand:
Blackburn
SKU:
31011-TB
Rating:
(0)
Q&A:
(0)
Locktite Copper One-Hole Lug for Conductor Range 2/0 to 4/0, 31011-TB
Magnifying glass
Hover image to zoom
$126.58 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–
Square Ring Terminal: Non-Insulated, 2/0 to 4/0 AWG, Compression Connection 2-3/8" Long, 1" Wide, Copper Contact

Specs

–
Product Type:

Lugs

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy