Apply to be a TradeMaster!
Main product image of 1/2"-1" IPS Water Pipe Ground Clamp, 4 Sol-4/0 Str
Magnifying glass
Hover image to zoom

1/2"-1" IPS Water Pipe Ground Clamp, 4 Sol-4/0 Str

Brand:
Blackburn
SKU:
3902
Rating:
(0)
Q&A:
(0)
1/2"-1" IPS Water Pipe Ground Clamp, 4 Sol-4/0 Str
Magnifying glass
Hover image to zoom
3902 has been discontinued
Discontinued June 12, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1/2"-1" IPS Water Pipe Ground Clamp, 4 Sol-4/0 Str
Brand:
Blackburn
SKU:3902-TB
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Size
1", 1/2"

Description

–
1/2"-1" IPS Water Pipe Ground Clamp, 4 Sol-4/0 Str

Specs

–
Product Type:

Clamp

AWG:

4-4/0

Material:

Bronze

Size:

1"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm