Apply to be a TradeMaster!
Main product image of One Hole Standard Barrel 90-Degree Bend Copper Lug, Wire Size #2 AWG, 1/4" Bolt (Brown)
Magnifying glass
Hover image to zoom

One Hole Standard Barrel 90-Degree Bend Copper Lug, Wire Size #2 AWG, 1/4" Bolt (Brown)

Brand:
Blackburn
SKU:
54107UB
Rating:
(0)
Q&A:
(0)
One Hole Standard Barrel 90-Degree Bend Copper Lug, Wire Size #2 AWG, 1/4" Bolt (Brown)
Magnifying glass
Hover image to zoom
$6.26 each
In Stock
In Stock
Get 25 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
Note: Image may not reflect actual product

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with the Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Specifications
  • One Hole Standard Barrel 90° Bend Copper Lug
  • Wire Size #2 AWG
  • 1/4" Bolt Size
  • Peep Hole
  • Tin Plated
  • Die Color Code Brown
  • Die Code 33
  • 35kV

Specs

–
Product Type:

Terminal Lug

Type:

90 Degree Bend

Wire Size:

#2 AWG

Number of Holes:

1

Bolt Hole Size:

1/4"

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy