The Day Savers – A National Tradesmen Day Contest
Main product image of One Hole Standard Barrel 90-Degree Bend Copper Lug, Wire Size 2/0 AWG, 3/8" Bolt (Black)
Magnifying glass
Hover image to zoom

One Hole Standard Barrel 90-Degree Bend Copper Lug, Wire Size 2/0 AWG, 3/8" Bolt (Black)

Brand:
Blackburn
SKU:
54110UB
Rating:
(0)
Q&A:
(0)
One Hole Standard Barrel 90-Degree Bend Copper Lug, Wire Size 2/0 AWG, 3/8" Bolt (Black)
Magnifying glass
Hover image to zoom
We no longer carry 54110UB
Unavailable since July 1, 2026

Product Highlights

Product Highlight: Color
Black

Description

Note: Image may not reflect actual product

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with the Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Specifications
  • One Hole Standard Barrel 90° Bend Copper Lug
  • Wire Size 2/0 AWG
  • 3/8" Bolt Size
  • Peep Hole
  • Tin Plated
  • Die Color Code Black
  • Die Code 45
  • 35kV

Specs

Product Type:

Terminal Lug

Type:

90 Degree Bend

Wire Size:

2/0 AWG

Number of Holes:

1

Bolt Hole Size:

3/8"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm