Apply to be a TradeMaster!
Main product image of One Hole Standard Barrel Copper Lug, Wire Size #1 AWG, 3/8" Bolt (Green)
Magnifying glass
Hover image to zoom

One Hole Standard Barrel Copper Lug, Wire Size #1 AWG, 3/8" Bolt (Green)

Brand:
Blackburn
SKU:
54148
Rating:
(0)
Q&A:
(0)
One Hole Standard Barrel Copper Lug, Wire Size #1 AWG, 3/8" Bolt (Green)
Magnifying glass
Hover image to zoom
$8.04 each
BOX UP & SAVE 14%
$138.60 box of 20
$6.93 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green

Description

–
Note: Image may not reflect actual product

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with the Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Specifications
  • One Hole Standard Barrel Copper Lug
  • Wire Size #1 AWG
  • 3/8" Bolt Size
  • Tin Plated
  • Die Color Code Green
  • Die Code 37
  • 35kV

Specs

–
Product Type:

Terminal Lug

Wire Size:

#1 AWG

Number of Holes:

1

Bolt Hole Size:

3/8"

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy