Apply to be a TradeMaster!
Main product image of Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 3/0 AWG, 1/2" Bolt (Orange), 54965BE
Magnifying glass
Hover image to zoom

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 3/0 AWG, 1/2" Bolt (Orange), 54965BE

Brand:
Blackburn
SKU:
54965BE
Rating:
(0)
Q&A:
(0)
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 3/0 AWG, 1/2" Bolt (Orange), 54965BE
Magnifying glass
Hover image to zoom
$39.12 each
In Stock
In Stock
Get 257 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange

Description

–
Square Ring Terminal: Non-Insulated, 3/0 AWG, Compression Connection 2.7" Long, 0.92" Wide, Copper Contact, Orange

Specs

–
Color:

Orange

Wire Size:

3/0 AWG

AWG:

3/0

Bolt Hole Size:

1

Product Type:

Lug

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy