Apply to be a TradeMaster!
Main product image of Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 1/2" Bolt (Purple), 54970BE
Magnifying glass
Hover image to zoom

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 1/2" Bolt (Purple), 54970BE

Brand:
Blackburn
SKU:
54970BE
Rating:
(0)
Q&A:
(0)
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 1/2" Bolt (Purple), 54970BE
Magnifying glass
Hover image to zoom
$41.05 each
In Stock
In Stock
Get 220 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Purple

Description

–
Rectangle Ring Terminal: Non-Insulated, 4/0 AWG, Compression Connection 2.95" Long, 1.03" Wide, Copper Contact, Purple

Specs

–
AWG:

4/0

Product Type:

Lug

Number of Holes:

1

Wire Size:

4/0 AWG

Color:

Purple

Bolt Hole Size:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy