Apply to be a TradeMaster!
Main product image of Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 300 Weld, 1/2" Bolt (Red), 58171
Magnifying glass
Hover image to zoom

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 300 Weld, 1/2" Bolt (Red), 58171

Brand:
Blackburn
SKU:
58171
Rating:
(0)
Q&A:
(0)
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 300 Weld, 1/2" Bolt (Red), 58171
Magnifying glass
Hover image to zoom
$38.54 each
In Stock
In Stock
Get 4 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
Square Ring Terminal: Non-Insulated, Compression Connection 2.85" Long, 1.36" Wide, Copper Contact, Red

Specs

–
Product Type:

Lug

Wire Size:

300 kcmil

Color:

Red

Bolt Hole Size:

1

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy