Apply to be a TradeMaster!
Main product image of Locktite Copper Cone Screw Lug for Conductor Range 1-250, 3/8" Bolt, Wrench Torque 250 In/Lbs, 71015
Magnifying glass
Hover image to zoom

Locktite Copper Cone Screw Lug for Conductor Range 1-250, 3/8" Bolt, Wrench Torque 250 In/Lbs, 71015

Brand:
Blackburn
SKU:
71015
Rating:
(0)
Q&A:
(0)
Locktite Copper Cone Screw Lug for Conductor Range 1-250, 3/8" Bolt, Wrench Torque 250 In/Lbs, 71015
Magnifying glass
Hover image to zoom
$76.00 each
In Stock
In Stock
Get 24 Wed, Nov 4 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–
D Shaped Ring Terminal: Non-Insulated, 1 AWG, Crimp Connection 2-1/32" Long, 1" Wide, Copper Contact

Specs

–
Material:

Copper

Product Type:

Lugs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy