Apply to be a TradeMaster!
Main product image of ALCUL Two-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-2/0 Str
Magnifying glass
Hover image to zoom

ALCUL Two-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-2/0 Str

Brand:
Blackburn
SKU:
ADR21-21
Rating:
(1)
Q&A:
(0)
ALCUL Two-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-2/0 Str
Magnifying glass
Hover image to zoom
$4.62 each
BOX UP & SAVE 5%
$52.44 box of 12
$4.37 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Finish
Tin

Description

–
ALCUL Two-Conductor, One-Hole Mount, Slotted Screw, 14 AWG-2/0 Str

Product Features
  • All-aluminum-body lugs for use on copper and aluminum conductors
  • Easy installation – No special tools required
  • Tin plated for low contact resistance

Specs

–
Product Type:

Conductor

Style:

Slotted Head

Number of Holes:

1

AWG:

14-2/0

Material:

Aluminum

Finish:

Tin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

Great company Great Service
Rim
New york
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy