Apply to be a TradeMaster!
Main product image of Copper Single-Conductor, One-Hole Mount Lug w/ Offset Tang, 8 Str-2 Str
Magnifying glass
Hover image to zoom

Copper Single-Conductor, One-Hole Mount Lug w/ Offset Tang, 8 Str-2 Str

Brand:
Blackburn
SKU:
BTC0208
Rating:
(0)
Q&A:
(0)
Copper Single-Conductor, One-Hole Mount Lug w/ Offset Tang, 8 Str-2 Str
Magnifying glass
Hover image to zoom
$4.67 each
BOX UP & SAVE 9%
$42.50 box of 10
$4.25 each
In Stock
In Stock
Get 20 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Specs

–
Product Type:

Conductor

Style:

Slotted Head

Number of Holes:

1

AWG:

8-2

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy