Aluminum Multi-Tap Encapsulated Cable Blocks, One-Way Configuration, Wire Range 2/0-14 Str, Hex Size 3/16, Length 1.61 Inches, Width 1.50 Inches, Height 1.63 Inches, Outlets 2, Clear Insulation
| Type: | 2-Way |
|---|---|
| Product Type: | Cable Block |
| Color: | Clear |
| AWG: | 4-14 |
| Material: | Aluminum |