Aluminum Multi-Tap Encapsulated Cable Blocks - One-Way Configuration, Wire Range 4-14 Str, Screw Size Slotted, Length 1.15 Inches, Width 1.25 Inches, Height 1.25 Inches, Outlets 2, Clear Insulation
| AWG: | 4-14 |
|---|---|
| Material: | Aluminum |
| Color: | Clear |
| Type: | 2-Way |
| Product Type: | Cable Block |