Apply to be a TradeMaster!
Main product image of Multi-Tap Encapsulated Cable Block, 1-Way Config., 2 Outlets, 4 AWG-14 Str
Magnifying glass
Hover image to zoom

Multi-Tap Encapsulated Cable Block, 1-Way Config., 2 Outlets, 4 AWG-14 Str

Brand:
Blackburn
SKU:
CSB-4-4S
Rating:
(1)
Q&A:
(0)
Multi-Tap Encapsulated Cable Block, 1-Way Config., 2 Outlets, 4 AWG-14 Str
Magnifying glass
Hover image to zoom
$33.21 each
In Stock
In Stock
Get 1 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
2
Product Highlight: Material
Aluminum
Product Highlight: Color
Clear
Product Highlight: Standards Met
UL E9809 Standards Met

Description

–
Ideal for both commercial and industrial applications, Blackburn insulated aluminum multi-tap connectors make it easy to install splices, taps and terminations in the field. PVC coating provides built-in insulation, eliminating the need for time-consuming taping.

Product Features
  • Versatile, space-saving design supports a wide range of cable sizes and number of outlets in one-way and two-way configurations
  • Quick and easy to install in the field
  • Dual-rated for use with aluminum or copper conductors
  • Clear PVC insulated versions meet or exceed ANSI C119.4 specifications
  • Black UV-resistant PVC insulated versions are UL® listed

Specs

–
Product Type:

Cable Block

Type:

1-Way

Number of Outlets:

2

AWG:

4-14

Material:

Aluminum

Color:

Clear

Standards Met:

UL E9809

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would be this product again

For connecting multiple large wires in a junction box these work very well.
7primo
Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy