Apply to be a TradeMaster!
Main product image of Multi-Tap Encapsulated Splice, 1-Way Configuration, 2 Outlets, 14 AWG-2/0
Magnifying glass
Hover image to zoom

Multi-Tap Encapsulated Splice, 1-Way Configuration, 2 Outlets, 14 AWG-2/0

Brand:
Blackburn
SKU:
CSR-2/0
Rating:
(0)
Q&A:
(0)
Multi-Tap Encapsulated Splice, 1-Way Configuration, 2 Outlets, 14 AWG-2/0
Magnifying glass
Hover image to zoom
$53.10 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
2
Product Highlight: Material
Aluminum
Product Highlight: Color
Clear

Description

–
Product Features
  • Versatile design supports a wide range of cable sizes and number of outlets available in one-way configurations
  • Clear PVC insulation enables safe and time-saving installation with no taping required
  • Meets or exceeds ANSI C119.4 specification

Specs

–
Product Type:

Splice

Type:

1-Way

Number of Outlets:

2

AWG:

14-2/0

Material:

Aluminum

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy