Apply to be a TradeMaster!
Main product image of Multi-Tap Encapsulated Splice, 1-Way Configuration, 2 Outlets, 350 AWG-6 Str
Magnifying glass
Hover image to zoom

Multi-Tap Encapsulated Splice, 1-Way Configuration, 2 Outlets, 350 AWG-6 Str

Brand:
Blackburn
SKU:
CSR-350
Rating:
(0)
Q&A:
(0)
Multi-Tap Encapsulated Splice, 1-Way Configuration, 2 Outlets, 350 AWG-6 Str
Magnifying glass
Hover image to zoom
We no longer carry CSR-350
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Number of Outlets
2
Product Highlight: Material
Aluminum
Product Highlight: Color
Clear

Description

–
Multi-Tap Encapsulated Splice, 1-Way Configuration, 2 Outlets, 350 AWG-6 Str

Product Features
  • These dual-rated blocks can be used with copper or aluminum cable.
  • Versatile design supports a wide range of cable sizes and number of outlets available in one-way configurations.
  • Clear PVC insulation enables safe and time-saving installation with no taping required
  • Meets or exceeds ANSI C119.4 specification

Specs

–
Product Type:

Splice

Type:

1-Way

Number of Outlets:

2

AWG:

350-6

Material:

Aluminum

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm