Apply to be a TradeMaster!
Main product image of Copper Lay-In Lug Connector, 14-4 AWG
Magnifying glass
Hover image to zoom

Copper Lay-In Lug Connector, 14-4 AWG

Brand:
Blackburn
SKU:
CULL4-14TP
Rating:
(1)
Q&A:
(0)
Copper Lay-In Lug Connector, 14-4 AWG
Magnifying glass
Hover image to zoom
$9.34 each
In Stock
In Stock
Get 15 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Finish
Tin
Product Highlight: Standards Met
UL E9809 Standards Met

Description

–
Copper Lay-In Lug Connector, 14-4 AWG

Product Features
  • UL listed for direct burial
  • Ideal for swimming pool grounding applications
  • Carries “DB” marking for direct burial
  • Open-faced design enables installer to quickly lay-in grounding conductor as jumper to multiple conduits with no break in ground conductor

Specs

–
Product Type:

Terminal Lug

AWG:

14-4

Material:

Copper

Finish:

Tin

Standards Met:

UL E9809

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As always, right product, shipped fast, good pricing

Great source for all kinds of materials
Rodger
Pittsburgh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy