Apply to be a TradeMaster!
Main product image of Ikon 30" x 19" Apron Single Bowl Kitchen Sink (White)
Magnifying glass
Hover image to zoom

Ikon 30" x 19" Apron Single Bowl Kitchen Sink (White)

Brand:
Blanco
SKU:
401734
Rating:
(0)
Q&A:
(0)
Ikon 30" x 19" Apron Single Bowl Kitchen Sink (White)
Magnifying glass
Hover image to zoom
$1,313.00 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Apron
Product Highlight: Material
Silgranit
Product Highlight: Finish
White

Description

–
Features
  • Made in Canada and Germany
  • Made of SILGRANIT, premium granite composite
  • Withstands heavy cookware, hot bakeware and scuff marks
  • Food-safe surface protects against bacteria
  • Rear-positioned drain location for maximum usable bowl and cabinet storage

Specs

–
Product Type:

Kitchen Sink

Installation Type:

Apron

Series:

Ikon

Material:

Silgranit

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy