Apply to be a TradeMaster!
Main product image of Liven SILGRANIT 25" Single Bowl Dual Mount Laundry Sink - Truffle, 401926
Magnifying glass
Hover image to zoom

Liven SILGRANIT 25" Single Bowl Dual Mount Laundry Sink - Truffle, 401926

Brand:
Blanco
SKU:
401926
Rating:
(1)
Q&A:
(0)
Liven SILGRANIT 25" Single Bowl Dual Mount Laundry Sink - Truffle, 401926
Magnifying glass
Hover image to zoom
$578.50 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silgranit
Product Highlight: Installation Type
Undermount, Drop-In
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Truffle

Description

–
Every space deserves to be beautiful. BLANCO's LIVEN laundry sink is specifically designed to address the unique needs of cleaning beyond the kitchen. Perfect for the laundry or mudroom, the extra-deep 12" bowl depth is ideal for soaking and scrubbing. Made of SILGRANIT, LIVEN sinks can handle the toughest of cleaning jobs. Strong and beautiful, SILGRANIT sinks are available in a range of nature-inspired colors that effortlessly complement the latest design trends. Combine the LIVEN laundry sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated solution designed to transform chores into joyful experiences. Everything you need, all in one place.
Features
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock out holes for accessories
  • Optional accessories include laundry rack (SKU 234771) and drain cover (SKU 517666)
  • Basket strainer sold separately

Specs

–
Material:

Silgranit

Product Type:

Sink

Installation Type:

Undermount

Drop-In

Warranty:

Limited Lifetime

Finish:

Truffle

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So far, So good

We recently purchased the Liven Laundry Sink from Supply House. It arrived quickly, very well packaged & in excellent condition. We are currently still about a month from being able to install the sink in our new construction project.
GW
Where deer & antelope play
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy