Apply to be a TradeMaster!
Main product image of Garbage Disposal Stopper, 440004
Magnifying glass
Hover image to zoom

Garbage Disposal Stopper, 440004

Brand:
Blanco
SKU:
440004-BLANCO
Rating:
(0)
Q&A:
(0)
Garbage Disposal Stopper, 440004
Magnifying glass
Hover image to zoom
$42.60 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Stainless Steel

Description

–
Our deluxe steel strainers and disposer stoppers perfectly complement BLANCO's stainless steel and SILGRANIT sinks. Add one to your BLANCO sink to create a seamless, clean, stylish finish.
Features
  • Fits disposal with 3.5" inside diameter only
  • Fits Insinkerator disposals
  • Made of stainless steel
  • One year limited warranty

Specs

–
Product Type:

Disposer Stopper

Finish:

Stainless Steel

Warranty:

1 Year

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy