Apply to be a TradeMaster!
Main product image of Precis SILGRANIT 32" Super Single Undermount Kitchen Sink - Café, 440147
Magnifying glass
Hover image to zoom

Precis SILGRANIT 32" Super Single Undermount Kitchen Sink - Café, 440147

Brand:
Blanco
SKU:
440147
Rating:
(0)
Q&A:
(0)
Precis SILGRANIT 32" Super Single Undermount Kitchen Sink - Café, 440147
Magnifying glass
Hover image to zoom
$631.15 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Café
Product Highlight: Material
Silgranit

Description

–
The PRECIS SUPER SINGLE UNDERMOUNT KITCHEN SINK offers clean lines and a spacious single bowl design. One of BLANCO's most popular sinks, the PRECIS SUPER SINGLE features an extra-large bowl, so kitchen items such as baking sheets, pots and pans can be easily maneuvered. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #221206), floating grid (item #233535) and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Warranty:

Limited Lifetime

Installation Type:

Undermount

Product Type:

Sink

Finish:

Café

Material:

Silgranit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy