Apply to be a TradeMaster!
Main product image of Stellar 32" 60/40 Double Bowl Undermount Stainless Steel Kitchen Sink, 441023
Magnifying glass
Hover image to zoom

Stellar 32" 60/40 Double Bowl Undermount Stainless Steel Kitchen Sink, 441023

Brand:
Blanco
SKU:
441023
Rating:
(0)
Q&A:
(0)
Stellar 32" 60/40 Double Bowl Undermount Stainless Steel Kitchen Sink, 441023
Magnifying glass
Hover image to zoom
$486.43 each
In Stock
In Stock
Get 7 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Finish
Product Highlight: Installation Type
Undermount

Description

–
Classic design with stellar looks and performance. The STELLAR Double Bowl Undermount Stainless Steel Kitchen Sink is ideal for multitasking, with a convenient double bowl configuration that allows you to soak dishes in one bowl while rinsing in the other. German-engineered with corrosion-resistant stainless steel for long-lasting durability and rounded corners for low-maintenance cleaning -the STELLAR sink makes kitchen life easy. Combine the STELLAR sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Optional accessories include grids (item #515300/515297), foldable drying mat (item #238483), and basket strainer (item #441093)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Material:

Stainless Steel

Warranty:

Limited Lifetime

Product Type:

Sink

Finish:

Brushed Finish

Installation Type:

Undermount

Gauge:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy