Apply to be a TradeMaster!
Main product image of Stellar 15" Undermount Stainless Steel Bar Sink, 441026
Magnifying glass
Hover image to zoom

Stellar 15" Undermount Stainless Steel Bar Sink, 441026

Brand:
Blanco
SKU:
441026
Rating:
(0)
Q&A:
(0)
Stellar 15" Undermount Stainless Steel Bar Sink, 441026
Magnifying glass
Hover image to zoom
$298.99 each
In Stock
In Stock
Get 8 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Finish
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
Classic design with stellar looks and performance. The STELLAR Undermount Stainless Steel Bar Sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. German-engineered with rounded corners and corrosion-resistant stainless steel, the STELLAR bar sink demonstrates BLANCO's commitment to premium quality. The combination of a STELLAR sink with a BLANCO faucet and accessories create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to streamline your workflow and transform chores into joyful experiences
Features
  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Optional accessories include foldable drying mat (item #238483), decorative drain cover (item #517666), and basket strainer (item #441093)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Warranty:

Limited Lifetime

Finish:

Brushed Finish

Product Type:

Sink

Gauge:

18

Material:

Stainless Steel

Installation Type:

Undermount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy