Apply to be a TradeMaster!
Main product image of Essential 25" Single Bowl Drop-In Stainless Steel Laundry Sink - 1 Hole, 441078
Magnifying glass
Hover image to zoom

Essential 25" Single Bowl Drop-In Stainless Steel Laundry Sink - 1 Hole, 441078

Brand:
Blanco
SKU:
441078
Rating:
(0)
Q&A:
(0)
Essential 25" Single Bowl Drop-In Stainless Steel Laundry Sink - 1 Hole, 441078
Magnifying glass
Hover image to zoom
$703.31 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Brushed Finish
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Drop-In

Description

–
Every room in the home deserves to look its best, including the laundry or mudroom. The ESSENTIAL Drop-In Stainless Steel Laundry Sink is specifically designed to address the unique needs of cleaning beyond the kitchen. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning -the ESSENTIAL utility sink demonstrates BLANCO's commitment to premium quality. Combine the ESSENTIAL laundry sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated solution designed to transform laundry chores into joyful experiences.
Features
  • Practical drop-in installation allows for an easy upgrade into any countertop material
  • Extra-deep 12" bowl depth is perfect for soaking and scrubbing
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Pre-drilled for single-hole faucet
  • Recessed sink rim minimizes splashes on the countertop
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Number of Holes:

1

Finish:

Brushed Finish

Gauge:

20

Material:

Stainless Steel

Product Type:

Sink

Warranty:

Limited Lifetime

Installation Type:

Drop-In

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy