Apply to be a TradeMaster!
Main product image of Color-Coordinated Disposal Flange - Café, 441099
Magnifying glass
Hover image to zoom

Color-Coordinated Disposal Flange - Café, 441099

Brand:
Blanco
SKU:
441099
Rating:
(1)
Q&A:
(0)
Color-Coordinated Disposal Flange - Café, 441099
Magnifying glass
Hover image to zoom
$68.55 each
In Stock
In Stock
Get 3 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Café
Product Highlight: Material
Plastic

Description

–
Missing the finishing touch? BLANCO kitchen sink waste flanges perfectly match our SILGRANIT kitchen sinks. Compatible with most garbage disposals, the BLANCO waste flange creates a tight seal to prevent food and debris from clogging up your pipes while giving you the option to allow water to drain through, ideal for food prep. Making prep-work more pleasing and clean-up less complicated, the BLANCO color-coordinated waste flange also adds an element of style to your sink by creating a seamless look. Strong and durable, these garbage disposal flanges are easy to maintain and are the perfect finishing touch to any hardworking BLANCO UNIT.
Features
  • Durable metal construction fits universal 3.5" drain openings
  • Practical design features simple open/close functionality for easy clean-up
  • Available in a range of BLANCO SILGRANIT sink colors
  • Easy-to-install direct attachment to 3-bolt standard garbage disposals
  • Tight seal prevents food and debris from clogging pipes

Specs

–
Warranty:

1 Year

Finish:

Café

Product Type:

Waste Flange

Material:

Plastic

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will definitely order from you again.

Quick delivery and exactly what I needed.
Bob
Cleveland Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy