Apply to be a TradeMaster!
Main product image of Diamond SILGRANIT 33" 50/50 Double Bowl Dual Mount Kitchen Sink - Truffle, 441285
Magnifying glass
Hover image to zoom

Diamond SILGRANIT 33" 50/50 Double Bowl Dual Mount Kitchen Sink - Truffle, 441285

Brand:
Blanco
SKU:
441285
Rating:
(0)
Q&A:
(0)
Diamond SILGRANIT 33" 50/50 Double Bowl Dual Mount Kitchen Sink - Truffle, 441285
Magnifying glass
Hover image to zoom
$538.85 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Truffle
Product Highlight: Material
Silgranit
Product Highlight: Installation Type
Undermount, Drop-In
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The DIAMOND 50/50 DOUBLE BOWL DUAL MOUNT KITCHEN SINK features a 50/50 bowl design, offering plenty of room for rinsing, washing, soaking, spraying and straining operations. The ideal choice for those who wash dishes by hand, you can stack dirty dishes and utensils in one sick while prepping in the other. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock-out holes for accessories
  • Optional accessories include left grid (item #221008), right grid (item #221009), and cutting board (item #440229 - fits drop-in only)
  • Basket strainers sold separately

Specs

–
Finish:

Truffle

Material:

Silgranit

Installation Type:

Undermount

Drop-In

Number of Holes:

1

Warranty:

Limited Lifetime

Product Type:

Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy