Apply to be a TradeMaster!
Main product image of Performa 17.5" x 17" Bar Bowl Sink (Truffle)
Magnifying glass
Hover image to zoom

Performa 17.5" x 17" Bar Bowl Sink (Truffle)

Brand:
Blanco
SKU:
441288
Rating:
(0)
Q&A:
(0)
Performa 17.5" x 17" Bar Bowl Sink (Truffle)
Magnifying glass
Hover image to zoom
$560.95 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silgranit
Product Highlight: Finish
Truffle

Description

–
Features:
    Made in Canada and Germany
  • Made of SILGRANIT, premium granite composite
  • Withstands heavy cookware, hot bakeware and scuff marks
  • Food-safe surface protects against bacteria
  • Rear-positioned drain location for maximum usable bowl and cabinet storage

    Specs

    –
    Series:

    Performa

    Product Type:

    Bar Sink

    Material:

    Silgranit

    Finish:

    Truffle

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy