Apply to be a TradeMaster!
Main product image of Performa Cascade SILGRANIT 32" Single Bowl Undermount Kitchen Sink with Colander - Truffle, 441291
Magnifying glass
Hover image to zoom

Performa Cascade SILGRANIT 32" Single Bowl Undermount Kitchen Sink with Colander - Truffle, 441291

Brand:
Blanco
SKU:
441291
Rating:
(0)
Q&A:
(0)
Performa Cascade SILGRANIT 32" Single Bowl Undermount Kitchen Sink with Colander - Truffle, 441291
Magnifying glass
Hover image to zoom
$818.26 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Truffle
Product Highlight: Installation Type
Undermount
Product Highlight: Material
Silgranit
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The PERFORMA CASCADE Undermount Kitchen Sink offers a spacious single bowl design with an integrated second level for drying, depositing and draining. The two sections allow you to separate clean and dirty dishes. Made of SILGRANIT, PERFORMA kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PERFORMA CASCADE sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Mesh colander included for rinsing of fruit, produce and utensils
  • Optional accessories include grid (item #222472), cutting board (item #222591) and decorative drain cover (item #517666)
  • Basket strainer sold separately

Specs

–
Finish:

Truffle

Installation Type:

Undermount

Material:

Silgranit

Warranty:

Limited Lifetime

Product Type:

Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy