Apply to be a TradeMaster!
Main product image of Stellar 23" Single Bowl Undermount Stainless Steel Laundry Sink, 441398
Magnifying glass
Hover image to zoom

Stellar 23" Single Bowl Undermount Stainless Steel Laundry Sink, 441398

Brand:
Blanco
SKU:
441398
Rating:
(0)
Q&A:
(0)
Stellar 23" Single Bowl Undermount Stainless Steel Laundry Sink, 441398
Magnifying glass
Hover image to zoom
$625.16 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Brushed Finish
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Undermount

Description

–
Every room in the home deserves to look its best, including the laundry or mudroom. The STELLAR Stainless Steel Laundry Sink is specifically designed to address the unique needs of cleaning beyond the kitchen. German-engineered with corrosion-resistant stainless steel for long-lasting durability, the STELLAR laundry sink demonstrates BLANCO's commitment to premium quality. Combine the STELLAR laundry sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated solution designed to transform laundry chores into joyful experiences.
Features
  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Extra-deep 12" bowl depth is perfect for soaking and scrubbing
  • Optional accessories include a foldable drying mat (item #238483), decorative drain cover (item #517666), and basket strainer (item #441093)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, all BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Product Type:

Sink

Finish:

Brushed Finish

Material:

Stainless Steel

Number of Holes:

1

Gauge:

18

Warranty:

Limited Lifetime

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy