The Day Savers – A National Tradesmen Day Contest
Main product image of Performa SILGRANIT 33" 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Cinder, 441474
Magnifying glass
Hover image to zoom

Performa SILGRANIT 33" 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Cinder, 441474

Brand:
Blanco
SKU:
441474
Rating:
(0)
Q&A:
(0)
Performa SILGRANIT 33" 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Cinder, 441474
Magnifying glass
Hover image to zoom
$766.35 each
In Stock
In Stock
Get 2 Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Cinder
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Undermount
Product Highlight: Material
Silgranit

Description

The BLANCO PERFORMA 60/40 DOUBLE BOWL UNDERMOUNT KITCHEN SINK with LOW DIVIDE features a 60/40 bowl design, offering plenty of room for rinsing, washing and soaking. The 60/40 bowl split allows for washing larger items while still leaving the smaller bowl open. Made of SILGRANIT, PERFORMA kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PERFORMA double bowl sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include large grid (item #226828), small grid (item #226830), cutting board (item #227346) and drain cover (item #517666)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

Finish:

Cinder

Warranty:

Limited Lifetime

Installation Type:

Undermount

Material:

Silgranit

Product Type:

Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy