Apply to be a TradeMaster!
Main product image of 28" x 18" Stellar ADA Single Bowl Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

28" x 18" Stellar ADA Single Bowl Kitchen Sink (Stainless Steel)

Brand:
Blanco
SKU:
441529
Rating:
(0)
Q&A:
(0)
28" x 18" Stellar ADA Single Bowl Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$550.27 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
Features:
    ADA-compliant sink bowl depth is 5" for easy reach and access
  • BLANCO stainless steel is heat, rust and corrosion resistant, while impervious to water stains and calcium deposits
  • Made from premium quality 304 series, 18/10 chrome-nickel content for exceptional luster, durability and strength
  • Undermount installation makes for easy clean-up without dirt or grime building up around the rim
  • Sound dampening insulation reduces noise from garbage disposals and dishes

    Specs

    –
    Product Type:

    Kitchen Sink

    Installation Type:

    Undermount

    Finish:

    Stainless Steel

    Material:

    Stainless Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy