Apply to be a TradeMaster!
Main product image of Valea SILGRANIT 32" 50/50 Double Bowl Undermount Kitchen Sink w/ Low Divide, 442203 (Cafe)
Magnifying glass
Hover image to zoom

Valea SILGRANIT 32" 50/50 Double Bowl Undermount Kitchen Sink w/ Low Divide, 442203 (Cafe)

Brand:
Blanco
SKU:
442203
Rating:
(0)
Q&A:
(0)
Valea SILGRANIT 32" 50/50 Double Bowl Undermount Kitchen Sink w/ Low Divide, 442203 (Cafe)
Magnifying glass
Hover image to zoom
$426.97 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Cafe
Product Highlight: Material
Silgranit

Description

–
Spacious and durable, the VALEA DOUBLE BOWL UNDERMOUNT KITCHEN SINK with LOW DIVIDE is designed for hardworking kitchens. Beautifully designed with a gentle shape that is comfortable and practical, the VALEA brings long-lasting style into the kitchen. The convenient low divide sits just 5-1/2" from the sink bottom, making it easier to handle large pots and baking sheets while dividing the sink into cleaning and prepping bowls. Made of SILGRANIT, VALEA kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the VALEA sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durableEasy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include left grid (item #234471), right grid (item #234481) and decorative drain cover (item #517666)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

    Minimum Cabinet Size: 36
    Bowl 1 Dimensions (LxWxD): 14.5 x 17 x 9.5
    Bowl 2 Dimensions (LxWxD): 14.5 x 17 x 9.5
    Cut-Out Depth: 17.25
    Cut-Out Width: 30.25
    Compatible Accessories: 442050,234471,234481,406399,240321,240330,441094,441099,517666,526376,406200,440851

Specs

–
Approvals:

IAPMO Certified

UPC Certified

Number of Basins:

2

Product Type:

Kitchen Sink

Series:

Valea

Installation Type:

Undermount

Warranty:

Limited Lifetime

Country of Origin:

Canada

Number of Holes:

0

Finish:

Cafe

Material:

Silgranit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy