Apply to be a TradeMaster!
Main product image of Diamond SILGRANIT 33.5" Super Single Dual Mount Kitchen Sink - Coal Black, 442917
Magnifying glass
Hover image to zoom

Diamond SILGRANIT 33.5" Super Single Dual Mount Kitchen Sink - Coal Black, 442917

Brand:
Blanco
SKU:
442917
Rating:
(0)
Q&A:
(0)
Diamond SILGRANIT 33.5" Super Single Dual Mount Kitchen Sink - Coal Black, 442917
Magnifying glass
Hover image to zoom
$564.85 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silgranit
Product Highlight: Installation Type
Drop-In, Undermount
Product Highlight: Finish
Coal Black
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The DIAMOND SUPER SINGLE DUAL MOUNT KITCHEN SINK features a large single bowl design, offering plenty of room for rinsing, washing and soaking. Popular for its functionality and generous bowl size, the SUPER SINGLE allows for large items like pots and pans to be maneuvered easily. If you want to maximize the space inside your sink, the super single is an excellent choice. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 6 additional knock-out holes for accessories
  • Optional accessories include grid (item #221010), cutting board (item #440230 - fits drop-in only) and decorative drain cover (item #517666)
  • Basket strainer sold separately

Specs

–
Material:

Silgranit

Installation Type:

Drop-In

Undermount

Finish:

Coal Black

Warranty:

Limited Lifetime

Number of Holes:

1

Product Type:

Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy