Apply to be a TradeMaster!
Main product image of Precis SILGRANIT 13" Undermount Bar Sink - Coal Black, 442932
Magnifying glass
Hover image to zoom

Precis SILGRANIT 13" Undermount Bar Sink - Coal Black, 442932

Brand:
Blanco
SKU:
442932
Rating:
(0)
Q&A:
(0)
Precis SILGRANIT 13" Undermount Bar Sink - Coal Black, 442932
Magnifying glass
Hover image to zoom
$461.50 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Coal Black
Product Highlight: Material
Silgranit

Description

–
The PRECIS UNDERMOUNT BAR SINK offers clean lines and a compact single bowl design, making it the perfect solution for small spaces. This kitchen sink is made of SILGRANIT, a patented, certified granite composite material that is engineered to take on the toughest kitchen tasks. Beautiful and highly functional with its non-porous, hygienic surface, it pushes away liquids and residue resulting in a low maintenance, easy to clean, long-lasting material. The PRECIS Bar Sink easily conquers the demands of everyday life and is an ideal choice for your bar area or butler's pantry. A pop of color could be the perfect finishing touch.
Features
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #221013) and colander (item #227689)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Product Type:

Sink

Installation Type:

Undermount

Warranty:

Limited Lifetime

Finish:

Coal Black

Material:

Silgranit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy