Apply to be a TradeMaster!
Main product image of Ikon SILGRANIT 33" Single Bowl Apron-Front Farmhouse Sink - Soft White, 443077
Magnifying glass
Hover image to zoom

Ikon SILGRANIT 33" Single Bowl Apron-Front Farmhouse Sink - Soft White, 443077

Brand:
Blanco
SKU:
443077
Rating:
(0)
Q&A:
(0)
Ikon SILGRANIT 33" Single Bowl Apron-Front Farmhouse Sink - Soft White, 443077
Magnifying glass
Hover image to zoom
$1,500.20 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silgranit
Product Highlight: Finish
Soft White
Product Highlight: Installation Type
Apron
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The IKON farmhouse sink is a fresh take on the classic farmhouse style. The kitchen sink's slightly angled apron-front design adds architectural detail and comes in a range of nature-inspired colors that complement the latest kitchen trends. The IKON 33" sink features a spacious single bowl for easy washing of large pots and pans. Made of BLANCO's patented SILGRANIT composite material, IKON sinks are engineered to withstand heavy cookware and hot bakeware. Combine the IKON 33" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.
Features
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Ergonomic apron-front design features versatile installation options
  • Optional accessories include grid (item #235011), floating grid (item #233530) and floating cutting board (item #235010)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Material:

Silgranit

Finish:

Soft White

Product Type:

Sink

Installation Type:

Apron

Warranty:

Limited Lifetime

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy