Apply to be a TradeMaster!
Main product image of Ikon SILGRANIT 33" Double Bowl Apron-Front Farmhouse Sink with Low Divide - Soft White, 443078
Magnifying glass
Hover image to zoom

Ikon SILGRANIT 33" Double Bowl Apron-Front Farmhouse Sink with Low Divide - Soft White, 443078

Brand:
Blanco
SKU:
443078
Rating:
(0)
Q&A:
(0)
Ikon SILGRANIT 33" Double Bowl Apron-Front Farmhouse Sink with Low Divide - Soft White, 443078
Magnifying glass
Hover image to zoom
$1,547.65 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Apron
Product Highlight: Finish
Soft White
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Silgranit

Description

–
The IKON farmhouse sink is a fresh take on the classic farmhouse style. The kitchen sink's slightly angled apron-front design adds architectural detail and comes in a range of nature-inspired colors that complement the latest kitchen trends. The IKON 33 1¾ Low Divide features a convenient low divide which sits just 5-1/2" from the sink bottom, making it easier to handle large pots and baking sheets while dividing the sink into cleaning and prepping zones. Made of BLANCO's patented SILGRANIT composite material, IKON sinks are engineered to withstand heavy cookware and hot bakeware. Combine the IKON 33" double bowl sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.
Features
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Ergonomic apron-front design features versatile installation options
  • Optional accessories include a small grid (item #237525), large grid (item #237526), floating grid (item #233530) and cutting board (item #235010)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Installation Type:

Apron

Product Type:

Sink

Finish:

Soft White

Warranty:

Limited Lifetime

Material:

Silgranit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy