Shop Klein Tools Limited Time Promotion
Main product image of Diamond SILGRANIT 25" Single Bowl Dual Mount Kitchen Sink - Volcano Gray, 443097
Magnifying glass
Hover image to zoom

Diamond SILGRANIT 25" Single Bowl Dual Mount Kitchen Sink - Volcano Gray, 443097

Brand:
Blanco
SKU:
443097
Rating:
(0)
Q&A:
(0)
Diamond SILGRANIT 25" Single Bowl Dual Mount Kitchen Sink - Volcano Gray, 443097
Magnifying glass
Hover image to zoom
$454.35 each
In Stock
In Stock
Get 1 Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount, Drop-In
Product Highlight: Material
Silgranit
Product Highlight: Finish
Volcano Gray
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The DIAMOND 25" DUAL MOUNT SINGLE BOWL KITCHEN SINK offers a compact single bowl design, making it the perfect solution for small kitchens or additional prep zones. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 1 additional knock-out hole for an accessory
  • Optional accessories include grid (item #221000), cutting board (item #440231 - fits drop-in only) and decorative drain cover (item #517666)
  • Basket strainer and installation clips sold separately

Specs

–
Product Type:

Sink

Installation Type:

Undermount

Drop-In

Number of Holes:

1

Material:

Silgranit

Finish:

Volcano Gray

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy