Apply to be a TradeMaster!
Main product image of Precis SILGRANIT 25" ADA Single Bowl Undermount Kitchen Sink - Volcano Gray, 443119
Magnifying glass
Hover image to zoom

Precis SILGRANIT 25" ADA Single Bowl Undermount Kitchen Sink - Volcano Gray, 443119

Brand:
Blanco
SKU:
443119
Rating:
(0)
Q&A:
(0)
Precis SILGRANIT 25" ADA Single Bowl Undermount Kitchen Sink - Volcano Gray, 443119
Magnifying glass
Hover image to zoom
$555.75 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Volcano Gray
Product Highlight: Material
Silgranit
Product Highlight: Installation Type
Undermount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The PRECIS 25" SINGLE BOWL ADA KITCHEN SINK offers clean lines and a simple but spacious single bowl design. This ADA-compliant kitchen sink features a reduced bowl depth for wheelchair accessibility and a rear-positioned drain hole, which helps provide knee clearance when the sink is used from a seated position. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • ADA-compliant sink bowl depth is 5" for easy reach and access
  • Optional accessories include grid (item #236594), foldable gird (item #238483) and glass cutting board (item #224390)
  • Basket strainer sold separately

Specs

–
Finish:

Volcano Gray

Material:

Silgranit

Installation Type:

Undermount

Product Type:

Sink

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy