Apply to be a TradeMaster!
Main product image of Quatrus R15 28" Single Bowl Undermount Stainless Steel Kitchen Sink, 443147
Magnifying glass
Hover image to zoom

Quatrus R15 28" Single Bowl Undermount Stainless Steel Kitchen Sink, 443147

Brand:
Blanco
SKU:
443147
Rating:
(0)
Q&A:
(0)
Quatrus R15 28" Single Bowl Undermount Stainless Steel Kitchen Sink, 443147
Magnifying glass
Hover image to zoom
$658.00 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Satin Polish
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
Everyday convenience meets modern design. The QUATRUS R15 28" Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning -the QUATRUS R15 28" sink makes kitchen life easy. Combine the QUATRUS R15 28" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #203999), colander (item #224387), cutting board (item #231609/224390) and foldable drying mat (item #238483)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Product Type:

Sink

Warranty:

Limited Lifetime

Finish:

Satin Polish

Material:

Stainless Steel

Installation Type:

Undermount

Gauge:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy