Apply to be a TradeMaster!
Main product image of Quatrus R15 32" 50/50 Double Bowl Undermount Stainless Steel Kitchen Sink, 443149
Magnifying glass
Hover image to zoom

Quatrus R15 32" 50/50 Double Bowl Undermount Stainless Steel Kitchen Sink, 443149

Brand:
Blanco
SKU:
443149
Rating:
(0)
Q&A:
(0)
Quatrus R15 32" 50/50 Double Bowl Undermount Stainless Steel Kitchen Sink, 443149
Magnifying glass
Hover image to zoom
$786.55 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Satin Polish

Description

–
Everyday convenience meets modern design. The QUATRUS R15 32" Double Bowl Undermount Stainless Steel Kitchen Sink is ideal for multitasking, with a convenient double bowl configuration that allows you to soak dishes in one bowl while rinsing in the other. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning, the QUATRUS R15 32" sink makes kitchen life easy. Combine the QUATRUS R15 32" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #233080), colander (item #224387), cutting board (item #231609/224390) and foldable drying mat (item #238483)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Product Type:

Sink

Material:

Stainless Steel

Gauge:

18

Installation Type:

Undermount

Warranty:

Limited Lifetime

Finish:

Satin Polish

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy