Apply to be a TradeMaster!
Main product image of Liven SILGRANIT 33" Super Single Dual Mount Kitchen Sink, 443195 (Anthracite)
Magnifying glass
Hover image to zoom

Liven SILGRANIT 33" Super Single Dual Mount Kitchen Sink, 443195 (Anthracite)

Brand:
Blanco
SKU:
443195
Rating:
(0)
Q&A:
(0)
Liven SILGRANIT 33" Super Single Dual Mount Kitchen Sink, 443195 (Anthracite)
Magnifying glass
Hover image to zoom
$590.20 each
In Stock
In Stock
Get 13 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Anthracite
Product Highlight: Material
Silgranit
Product Highlight: Installation Type
Undermount, Drop-In
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Every space deserves to be beautiful. BLANCO's LIVEN 33" super single kitchen sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. Made of SILGRANIT, LIVEN kitchen sinks are engineered to withstand heavy cookware and hot bakeware. SILGRANIT sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the LIVEN 33" with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durableEasy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock out holes for accessories
  • Optional accessories include grid (SKU 235914) and drain cover (SKU 517666)
  • Basket strainer sold separately

    Minimum Cabinet Size: 36
    Bowl 1 Dimensions (LxWxD): 30.25 x 17.25 x 9
    Cut-Out Depth: 21.21
    Cut-Out Width: 32.21
    Compatible Accessories: 402672,235914,406399,240323,240333,517666,526376,406200

Specs

–
Series:

Liven

Country of Origin:

Canada

Product Type:

Kitchen Sink

Finish:

Anthracite

Material:

Silgranit

Approvals:

IAPMO Certified

UPC Certified

Installation Type:

Undermount

Drop-In

Number of Basins:

1

Warranty:

Limited Lifetime

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy