Apply to be a TradeMaster!
Main product image of Liven SILGRANIT 33" 60/40 Double Bowl Dual Mount Kitchen Sink w/ Low Divide, 443214 (Truffle)
Magnifying glass
Hover image to zoom

Liven SILGRANIT 33" 60/40 Double Bowl Dual Mount Kitchen Sink w/ Low Divide, 443214 (Truffle)

Brand:
Blanco
SKU:
443214
Rating:
(0)
Q&A:
(0)
Liven SILGRANIT 33" 60/40 Double Bowl Dual Mount Kitchen Sink w/ Low Divide, 443214 (Truffle)
Magnifying glass
Hover image to zoom
$607.75 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silgranit
Product Highlight: Finish
Truffle
Product Highlight: Installation Type
Drop-In, Undermount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Every space deserves to be beautiful. BLANCO's LIVEN 33" 60/40 double bowl kitchen sink is ideal for multitasking; easily clean dishes in one bowl, while using the other for drying. The convenient low divide makes maneuvering large pots and pans a breeze. Made of SILGRANIT, LIVEN kitchen sinks are engineered to withstand heavy cookware and hot bakeware. SILGRANIT sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the LIVEN double bowl sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durableEasy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock out holes for accessories
  • Optional accessories include large grid (SKU 235918), small grid (SKU 235919) and drain cover (SKU 517666)
  • Basket strainers sold separately

    Minimum Cabinet Size: 36
    Bowl 1 Dimensions (LxWxD): 16.5 x 17.25 x 9
    Bowl 2 Dimensions (LxWxD): 12.75 x 17.25 x 9
    Cut-Out Depth: 21.21
    Cut-Out Width: 32.21
    Compatible Accessories: 402672,235918,235919,406399,240322,240332,517666,526376,406200

Specs

–
Material:

Silgranit

Finish:

Truffle

Installation Type:

Drop-In

Undermount

Approvals:

IAPMO Certified

UPC Certified

Product Type:

Kitchen Sink

Series:

Liven

Number of Holes:

1

Country of Origin:

Canada

Number of Basins:

2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy