Apply to be a TradeMaster!
Main product image of Inteos SILGRANIT 30"  Single Bowl Reversible Undermount Workstation Kitchen Sink - Coal Black, 443303
Magnifying glass
Hover image to zoom

Inteos SILGRANIT 30" Single Bowl Reversible Undermount Workstation Kitchen Sink - Coal Black, 443303

Brand:
Blanco
SKU:
443303
Rating:
(0)
Q&A:
(0)
Inteos SILGRANIT 30"  Single Bowl Reversible Undermount Workstation Kitchen Sink - Coal Black, 443303
Magnifying glass
Hover image to zoom
$821.10 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silgranit
Product Highlight: Size
30"
Product Highlight: Installation Type
Undermount
Product Highlight: Color
Coal Black

Description

–
The INTEOS 30 workstation sink simplifies your workflow while keeping you organized. Adaptable accessories go beyond basic meal prep while the Stack & Store system allows you to neatly stack accessories or store them below the sink. INTEOS workstations come with a wood cutting board, large colander and accessory holder that conveniently slide along the sink's angled edge. Enhance meal prep with optional INTEOS accessories, including small colanders and oven-safe small and large trays. Serve stunning food spreads from your sink for a gourmet gathering. Streamline clean-up with the INTEOS dish rack, protective sink grid and storage bag. The INTEOS 30 offers a generous 9" bowl depth and fits into a 33" minimum cabinet size. Made of BLANCO's patented SILGRANIT composite material, INTEOS sinks are engineered to withstand heavy cookware and hot bakeware in a range of nature-inspired colors. Combine with a BLANCO faucet, filtration and more to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution.

Features:
  • Included INTEOS workstation sink accessories: Wood Cutting Board, Large Colander and Accessory Holder
  • Optional INTEOS workstation sink accessories: INTEOS 30 Grid (443344), Dish Rack (443342), Small Colander (443340), Large Tray (443339) and Small Tray (443338)
  • Store accessories under the sink with the INTEOS Storage Organizer Bag XL (527670)
  • Silgranit is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface, effortlessly remove scuff marks
  • Basket strainer sold separately
  • Trusted for 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Installation on a wooden frame, no clips required
  • Reversible sink

Specs

–
Product Type:

Kitchen Sink

Material:

Silgranit

Size:

30"

Installation Type:

Undermount

Color:

Coal Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Color-Coordinated Metal Disposal Flange (Coal Black)
SKU: 240339
Blanco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy