Apply to be a TradeMaster!
Precision R0 32" Super Single Bowl Undermount Stainless Steel Kitchen Sink, 512747

Precision R0 32" Super Single Bowl Undermount Stainless Steel Kitchen Sink, 512747

Brand:
Blanco
SKU:
512747
Rating:
(0)
Q&A:
(0)
Precision R0 32" Super Single Bowl Undermount Stainless Steel Kitchen Sink, 512747
$1,600.90 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Satin Polish
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Stainless Steel

Description

–

Note: Drain sold separately.

Enjoy the art of precision in every detail with the PRECISION R0 32" Single Bowl Undermount Stainless Steel Kitchen Sink. The PRECISION R0 32" Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and zero radius corners for a modern look -the PRECISION R0 32" demonstrates BLANCO's commitment to premium quality. Combine the PRECISION R0 sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.

Features

  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories (sold separately) include grid (item #221018), decorative drain cover (item #517666), and basket strainer (item #441093)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Installation Type:

Undermount

Finish:

Satin Polish

Product Type:

Sink

Warranty:

Limited Lifetime

Gauge:

18

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy