Shop Klein Tools Limited Time Promotion
Main product image of Precision R10 17" Undermount Stainless Steel Bar Sink, 515638
Magnifying glass
Hover image to zoom

Precision R10 17" Undermount Stainless Steel Bar Sink, 515638

Brand:
Blanco
SKU:
515638
Rating:
(0)
Q&A:
(0)
Precision R10 17" Undermount Stainless Steel Bar Sink, 515638
Magnifying glass
Hover image to zoom
$1,600.90 each
In Stock
In Stock
Get 1 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Satin Polish
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
Enjoy the art of precision in every detail with the PRECISION R10 Undermount Stainless Steel Bar Sink. The PRECISION R10 bar sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. Made in Germany with 10 mm corners and corrosion-resistant stainless steel, the PRECISION R10 bar sink demonstrates BLANCO's commitment to premium quality. The combination of a PRECISION R10 sink with a BLANCO faucet and accessories create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to streamline your workflow and transform chores into joyful experiences.
  • Undermount installation creates an easy-to-clean, seamless designPre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #235950), decorative drain cover (item #517666), and basket strainer (item #441093)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty


  • Minimum Cabinet Size: 21
    Bowl 1 Dimensions (LxWxD): 15 x 15 x 8
    Cut-Out Depth: 15.24
    Cut-Out Width: 15.24
    Compatible Accessories: 442680,223200,406399,238483,441093,517666,526376,406201,212594

Specs

–
Series:

Precision

Product Type:

Kitchen Sink

Approvals:

IAPMO Certified

UPC Certified

Number of Holes:

0

Warranty:

Limited Lifetime

Gauge:

18

Finish:

Satin Polish

Country of Origin:

Germany

Material:

Stainless Steel

Installation Type:

Undermount

Number of Basins:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy