Apply to be a TradeMaster!
Main product image of Cuvee R15 Super 32" x18" Single Bowl Undermount Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

Cuvee R15 Super 32" x18" Single Bowl Undermount Kitchen Sink (Stainless Steel)

Brand:
Blanco
SKU:
524754
Rating:
(0)
Q&A:
(0)
Cuvee R15 Super 32" x18" Single Bowl Undermount Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$1,115.80 each
In Stock
In Stock
Get 2 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin
Product Highlight: Installation Type
Undermount
Product Highlight: Material
Stainless Steel

Description

–
Features:
    German engineered with 304 series, 16-gauge stainless steel
  • Practical 15 mm radius corners for easy cleaning
  • X-pattern drain grooves help quickly remove water from the sink
  • 18/10 chrome-nickel content for excellent durability and corrosion resistance
  • Rear-positioned drain holes maximize cabinet storage space

    Specs

    –
    Product Type:

    Kitchen Sink

    Finish:

    Satin

    Series:

    Cuvee

    Installation Type:

    Undermount

    Material:

    Stainless Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy